SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Microwave, Commercial, Digital Timer

SHARP| Zoro #: G0787342| Mfr #: R21LCF

$269.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outside Height: 12-1/8"Outside Width: 20-1/2"Residential / Commercial: Commercial
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0787342 Mfr #: R21LCF
Outside Height: 12-1/8"Outside Width: 20-1/2"
Residential / Commercial: CommercialOutside Depth: 16"
Features: 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge PortsVoltage: 120v
Output Watts: 1000Standards: Commercial UL Listed E44459, FCC, DHHS and NSF
Color: Stainless SteelOven Capacity: 0.95 cu. ft.
Item: Professional Microwave OvenCountry of Origin (subject to change): Thailand

Description

Commercial, Countertop, Cooking Wattage 1000, Convection Cooking No, Appliance Color Stainless Steel, Oven Capacity 0.95 cu. ft., Power Levels 1, 1-Touch Settings Yes, Microwave Turntable No, Outside Width 20-1/2 In., Outside Depth 16 In., Outside Height 12-1/8 In., 120V, Standards Commercial UL Listed E44459, FCC, DHHS and NSF, Features compact design, 10 memory presets, Dial Timer, Professional Microwave Oven

Reviews