Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

White Consumer Consumer Microwave Oven 1.10 cu ft 1000 Watts

  • Zoro #: G4862365
  • Mfr #: SMC1131CW
$159.00
  • Output Watts: 1000
  • Features: 30-sec plus cook button, 4-digit, and 5 automatic cook menus, easy-to-read LED
  • Power Levels: 10
See full product details
This item ships free.

Sharp #SMC1131CW Specifications

  • Zoro #: G4862365
  • Mfr #: SMC1131CW
Output Watts: 1000 Features: 30-sec plus cook button, 4-digit, and 5 automatic cook menus, easy-to-read LED
Power Levels: 10 Outside Depth: 15 in
Outside Width: 20 1/3 in Outside Height: 12 in
Microwave Item: Consumer Microwave Turntable: Yes
Item: Consumer Microwave Oven Cooking Wattage: 1,000
Appliance Color: White Standards: UL
Includes: Turntable, Operation Manual, and Roller Guide Voltage: 120 V
Convection Cooking: No Oven Capacity: 1.1 cu ft
Microwave Style: Countertop 1-Touch Settings: Yes
Residential / Commercial: Residential Color: White
Mounting Style: Countertop Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Consumer, Countertop, Cooking Wattage 1,000, Convection Cooking No, Appliance Color White, Oven Capacity 1.1 cu ft, Power Levels 10, 1-Touch Settings Yes, Microwave Turntable Yes, Outside Width 20 1/3 in, Outside Depth 15 in, Outside Height 12 in, 120 V, Standards UL, Features 30-sec plus cook button, 4-digit, and 5 automatic cook menus, easy-to-read LED, Consumer Microwave Oven

Reviews of Sharp #SMC1131CW