1" FNPT Stainless Steel Ball Valve Inline

SHARPE VALVES| Zoro #: G1597303| Mfr #: SV9922MTTE*010

$557.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Stem Type: Blowout Proof
Ball Valve Product Group: Manual
Temp. Range: 0 Degrees to 400 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1597303 Mfr #: SV9922MTTE*010
Stem Type: Blowout ProofBall Valve Product Group: Manual
Temp. Range: 0 Degrees to 400 Degrees FBody Material: Alloy 20 Stainless Steel
Max. Pressure: 1200 psi CWPBody Style: Inline
Stem Material: Alloy 20 Stainless SteelValve Structure: 3-Piece
Seat Material: TFM(TM)Max. Steam Pressure: 125 psi WSP
Valve Basic Body Material: Stainless SteelBall Material: Alloy 20 Stainless Steel
Pipe Size: 1"Body Seal Material: PTFE
Item: Ball ValveHandle Type: Locking Lever
Features: Actuator Mounting PadHandle Material: 300 Stainless Steel with PVC Grip
Connection Type: FNPT x FNPTPort: Full
Standards: ASME B16.34Country of Origin (subject to change): Taiwan, Province of China

Description

Ball Valve, Body Material Alloy 20 Stainless Steel, Body Style Inline, 3-Piece, Pipe Size 1 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 1200 psi CWP, Max. Steam Pressure 125 psi WSP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material Alloy 20 Stainless Steel, Seat Material TFM(TM), Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Stainless Steel with PVC Grip, Stem Material Alloy 20 Stainless Steel, Body Seal Material PTFE

Reviews