1-1/4" FNPT Stainless Steel Ball Valve Inline

SHARPE VALVES| Zoro #: G2113027| Mfr #: SV54576DMH012

$229.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Manual
Standards: ASTM A351 CF8M
Ball Material: 316 stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2113027 Mfr #: SV54576DMH012
Ball Valve Product Group: ManualStandards: ASTM A351 CF8M
Ball Material: 316 stainless steelConnection Type: FNPT x FNPT
Valve Structure: 2-PieceMax. Steam Pressure: 150 PSI WSP
Pipe Size: 1-1/4"Max. Pressure: 1500 psi CWP
Handle Type: Locking LeverTemp. Range: 0 Degrees to 400 Degrees F
Stem Material: 316 Stainless SteelSeat Material: RPTFE
Features: Actuator Mounting PadValve Basic Body Material: Stainless Steel
Body Material: 316 Stainless SteelBody Seal Material: PTFE
Stem Type: Blowout ProofHandle Material: 304 Stainless Steel with PVC Grip
Body Style: InlinePort: Standard
Country of Origin (subject to change): China

Description

Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 2-Piece, Pipe Size 1-1/4 In., Connection Type FNPT x FNPT, Standard Port, Max. Pressure 1500 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 304 Stainless Steel with PVC Grip, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Reviews