1/2" FNPT Stainless Steel Ball Valve Inline

SHARPE VALVES| Zoro #: G1734451| Mfr #: SV54576DMH004

$127.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: 316 Stainless SteelMax. Pressure: 2000 psi CWPMax. Steam Pressure: 150 PSI WSP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1734451 Mfr #: SV54576DMH004
Body Material: 316 Stainless SteelMax. Pressure: 2000 psi CWP
Max. Steam Pressure: 150 PSI WSPValve Structure: 2-Piece
Body Style: InlineBody Seal Material: PTFE
Connection Type: FNPT x FNPTBall Valve Product Group: Manual
Handle Type: Locking LeverStem Material: 316 Stainless Steel
Valve Basic Body Material: Stainless SteelItem: Ball Valve
Pipe Size: 1/2"Stem Type: Blowout Proof
Port: StandardTemp. Range: 0 Degrees to 400 Degrees F
Seat Material: RPTFEFeatures: Actuator Mounting Pad
Standards: ASTM A351 CF8MHandle Material: 304 Stainless Steel with PVC Grip
Ball Material: 316 stainless steelCountry of Origin (subject to change): China

Description

Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 2-Piece, Pipe Size 1/2 In., Connection Type FNPT x FNPT, Standard Port, Max. Pressure 2000 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 304 Stainless Steel with PVC Grip, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Reviews