Shop Alternate Products
This Product is Discontinued
Sharpe Valves
1/4" FNPT Stainless Steel Ball Valve Inline (Discontinued)
Mfr # SV54576DMH002
Zoro # G2422621
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Features Actuator Mounting Pad
- Ball Valve Product Group Manual
- Max. Steam Pressure 150 PSI WSP