KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" FNPT Stainless Steel Ball Valve Inline

SHARPE VALVES| Zoro #: G2084336| Mfr #: SV54576DMH020

$315.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Type: Locking Lever
Features: Actuator Mounting Pad
Stem Type: Blowout Proof
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2084336 Mfr #: SV54576DMH020
Handle Type: Locking LeverFeatures: Actuator Mounting Pad
Stem Type: Blowout ProofMax. Pressure: 1500 psi CWP
Body Style: InlineTemp. Range: 0 Degrees to 400 Degrees F
Handle Material: 304 Stainless Steel with PVC GripStandards: ASTM A351 CF8M
Valve Basic Body Material: Stainless SteelBall Valve Product Group: Manual
Connection Type: FNPT x FNPTValve Structure: 2-Piece
Stem Material: 316 Stainless SteelPipe Size: 2"
Body Material: 316 Stainless SteelMax. Steam Pressure: 150 PSI WSP
Port: StandardBall Material: 316 stainless steel
Body Seal Material: PTFESeat Material: RPTFE
Item: Ball ValveCountry of Origin (subject to change): China

Description

Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 2-Piece, Pipe Size 2 In., Connection Type FNPT x FNPT, Standard Port, Max. Pressure 1500 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 304 Stainless Steel with PVC Grip, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Reviews