SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/4" FNPT Stainless Steel Ball Valve Inline

SHARPE VALVES| Zoro #: G2062225| Mfr #: SV54576DMH006

$146.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle Type: Locking LeverFeatures: Actuator Mounting PadValve Structure: 2-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2062225 Mfr #: SV54576DMH006
Handle Type: Locking LeverFeatures: Actuator Mounting Pad
Valve Structure: 2-PieceStem Type: Blowout Proof
Max. Pressure: 2000 psi CWPConnection Type: FNPT x FNPT
Standards: ASTM A351 CF8MPipe Size: 3/4"
Valve Basic Body Material: Stainless SteelBall Valve Product Group: Manual
Max. Steam Pressure: 150 PSI WSPBall Material: 316 stainless steel
Body Seal Material: PTFEHandle Material: 304 Stainless Steel with PVC Grip
Seat Material: RPTFEItem: Ball Valve
Body Style: InlinePort: Standard
Body Material: 316 Stainless SteelTemp. Range: 0 Degrees to 400 Degrees F
Stem Material: 316 Stainless SteelCountry of Origin (subject to change): China

Description

Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 2-Piece, Pipe Size 3/4 In., Connection Type FNPT x FNPT, Standard Port, Max. Pressure 2000 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 304 Stainless Steel with PVC Grip, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Reviews