KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Highlighter, Chisel Tip Fluorescent Orange PK12

SHARPIE ACCENT| Zoro #: G1233732| Mfr #: 27006

$6.38 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Style: Chisel
Item: Highlighter
Tip Size: Chisel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1233732 Mfr #: 27006
Tip Style: ChiselItem: Highlighter
Tip Size: ChiselBarrel Type: Pocket
Standards: Conforms to ASTM D 4242Ink Color: Fluorescent Orange
Country of Origin (subject to change): United States

Description

Highlighter, Pocket, Ink Color Fluorescent Orange, Tip Style Chisel, Standards Conforms to ASTM D 4242, Tip Size Chisel, Package Quantity 12

Reviews