SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Retractable Highlighter, Chisel Tip Orange PK12

SHARPIE ACCENT| Zoro #: G0156886| Mfr #: 28006

$11.47 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: HighlighterBarrel Type: Pen StyleFeatures: Retractable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0156886 Mfr #: 28006
Item: HighlighterBarrel Type: Pen Style
Features: RetractableStandards: Conforms to ASTM D 4250
Ink Color: OrangeTip Size: Chisel
Tip Style: Micro ChiselCountry of Origin (subject to change): China

Description

Highlighter, Pen Style, Ink Color Orange, Tip Style Micro Chisel, Standards Conforms to ASTM D 4250, Tip Size Chisel, Retractable, Package Quantity 12

Reviews