SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Retractable Highlighter, Chisel Tip Blue PK12

SHARPIE ACCENT| Zoro #: G0156895| Mfr #: 28010

$11.47 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: HighlighterBarrel Type: Pen StyleFeatures: Retractable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0156895 Mfr #: 28010
Item: HighlighterBarrel Type: Pen Style
Features: RetractableStandards: Conforms to ASTM D 4251
Ink Color: BlueTip Size: Chisel
Tip Style: Micro ChiselCountry of Origin (subject to change): China

Description

Highlighter, Pen Style, Ink Color Blue, Tip Style Micro Chisel, Standards Conforms to ASTM D 4251, Tip Size Chisel, Retractable, Package Quantity 12

Reviews