BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Retractable Highlighter, Micro Chisel Tip Pink PK12

SHARPIE ACCENT| Zoro #: G0156922| Mfr #: 28029

$11.49 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Type: Pen StyleTip Style: Micro ChiselInk Color: Pink
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0156922 Mfr #: 28029
Barrel Type: Pen StyleTip Style: Micro Chisel
Ink Color: PinkStandards: Conforms to ASTM D 4254
Features: RetractableItem: Highlighter
Tip Size: Micro ChiselCountry of Origin (subject to change): China

Description

Highlighter, Pen Style, Ink Color Pink, Tip Style Micro Chisel, Standards Conforms to ASTM D 4254, Tip Size Micro Chisel, Retractable, Package Quantity 12

Reviews