SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Smear Guard Highlighter Set, Chisel Tip Fluorescent Colors PK12

SHARPIE ACCENT| Zoro #: G0858891| Mfr #: 25053

$6.54 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Highlighter SetBarrel Type: WideFeatures: Smear Guard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0858891 Mfr #: 25053
Item: Highlighter SetBarrel Type: Wide
Features: Smear GuardStandards: AP Certified Nontoxic
Ink Color: Fluorescent Yellow, Yellow, Fluorescent Green, Fluorescent Orange, Fluorescent Pink, BlueTip Size: Chisel
Tip Style: ChiselCountry of Origin (subject to change): United States

Description

Highlighter Set, Wide, Ink Color Fluorescent Yellow, Yellow, Fluorescent Green, Fluorescent Orange, Fluorescent Pink, Blue, Tip Style Chisel, Standards AP Certified Nontoxic, Tip Size Chisel, Smear Guard, Package Quantity 12

Reviews