SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Smear Guard Highlighter, Chisel Tip Fluorescent Green PK12

SHARPIE ACCENT| Zoro #: G0155942| Mfr #: 25026

$6.54 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: HighlighterBarrel Type: WideFeatures: Smear Guard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0155942 Mfr #: 25026
Item: HighlighterBarrel Type: Wide
Features: Smear GuardStandards: AP Certified Nontoxic
Ink Color: Fluorescent GreenTip Size: Chisel
Tip Style: ChiselCountry of Origin (subject to change): United States

Description

Highlighter, Wide, Ink Color Fluorescent Green, Tip Style Chisel, Standards AP Certified Nontoxic, Tip Size Chisel, Smear Guard, Package Quantity 12

Reviews