Smear Guard Highlighter, Chisel Tip Lavender PK12

SHARPIE ACCENT| Zoro #: G1074351| Mfr #: 25019

$6.45 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: AP Certified Nontoxic
Features: Smear Guard
Tip Style: Chisel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1074351 Mfr #: 25019
Standards: AP Certified NontoxicFeatures: Smear Guard
Tip Style: ChiselBarrel Type: Wide
Ink Color: LavenderTip Size: Chisel
Country of Origin (subject to change): United States

Description

Highlighter, Wide, Ink Color Lavender, Tip Style Chisel, Standards AP Certified Nontoxic, Tip Size Chisel, Smear Guard, Package Quantity 12

Reviews