KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Smear Guard Highlighter, Chisel Tip Fluorescent Yellow PK12

SHARPIE ACCENT| Zoro #: G0155924| Mfr #: 25025

$6.45 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Style: Chisel
Barrel Type: Wide
Features: Smear Guard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0155924 Mfr #: 25025
Tip Style: ChiselBarrel Type: Wide
Features: Smear GuardTip Size: Chisel
Item: HighlighterStandards: AP Certified Nontoxic
Ink Color: Fluorescent YellowCountry of Origin (subject to change): United States

Description

Highlighter, Wide, Ink Color Fluorescent Yellow, Tip Style Chisel, Standards AP Certified Nontoxic, Tip Size Chisel, Smear Guard, Package Quantity 12

Reviews