Shop All Permanent Markers
Sharpie
Assorted Colors Permanent Marker, Fine Tip, 12 PK
Mfr # 32707
Zoro # G2514644
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Assorted Colors
- Tip Size Fine
- Barrel Type Original
- Marker Tip Fine
- Point Type Bullet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharpie
- MFR # 32707
- Zoro # G2514644
- UPC # 071641327078
- Country of Origin China
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Permanent Marker |
Ink Color | Assorted Colors |
Barrel Type | Original |
Marker Tip | Fine |
Point Type | Bullet |
Marker Cap | Capped |
Marker Set Ink Colors | Aqua, Berry, Black, Blue, Green, Lime, Magenta, Navy, Orange, Purple, Red, Turquoise |
Features | Retractable |
Marker Ink Color | Assorted |
Waterproof | Yes |
Standards | AP Certified Nontoxic |
Washable | No |
Marker Set Ink Colors | Aqua, Berry, Black, Blue, Green, Lime, Magenta, Navy, Orange, Purple, Red, Turquoise |
Marker Set Ink Colors | Aqua, Berry, Black, Blue, Green, Lime, Magenta, Navy, Orange, Purple, Red, Turquoise |
Description
Permanent Marker Set, Assorted, Aqua, Berry, Black, Blue, Green, Lime, Magenta, Navy, Orange, Purple, Red, Turquoise, Marker Tip Fine, Marker Cap Capped, Barrel Type Original, Washable No, Waterproof Yes, Standards AP Certified Nontoxic, Markers Brand SHARPIE, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Pressboard Report Cover 8-1/2 x 11", Red (A7025979A)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 24", Kraft, 10/Bundle (493U23)
- AVERY Address Labels w/TrueBlock and Sure Feed, Laser, 1.33x4, White, PK700 (05522)
- ACCO 3/4" Loose Lead Rings, Steel, Pk100 (ACC72201)
- SHARPIE Neon Blue, Neon Green, Neon Orange, Neon Pink, Neon Yellow Marker Set, 5 PK (1860443)
- SHARPIE Black Permanent Marker Set, Chisel Tip, 2 PK (2018330)
- SHARPIE Black Fine Tip Permanent Marker 1 pk (35010)
- SHARPIE Metallic Chisel Tip Permanent Marker, Medium Chisel Tip, Silver, PK12 PK (2089638)
- SHARPIE Fine Point Permanent Markers, 4 Assorted Colors Per Set, 12PK (30004)
- SHARPIE Black Markers, 12 PK (1735790)
- GARVEY Two-Line Pricemarker Label, White, PK3 (090949)
- Sharpie Permanent Markers