Liquid Highlighter Set, Chisel Tip Fluorescent Colors PK10

SHARPIE| Zoro #: G1946691| Mfr #: 24415PP

$10.40 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Style: ChiselInk Color: Fluorescent Yellow, Fluorescent Orange, Fluorescent Pink, Fluorescent Blue, Fluorescent Green, Fluorescent Purple, Berry, Indigo, Red, CoralFeatures: Liquid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1946691 Mfr #: 24415PP
Tip Style: ChiselInk Color: Fluorescent Yellow, Fluorescent Orange, Fluorescent Pink, Fluorescent Blue, Fluorescent Green, Fluorescent Purple, Berry, Indigo, Red, Coral
Features: LiquidItem: Highlighter Set
Tip Size: ChiselBarrel Type: Pen Style
Standards: Conforms to ASTM D 4239Country of Origin (subject to change): China

Description

Highlighter Set, Pen Style, Ink Color Fluorescent Yellow, Fluorescent Orange, Fluorescent Pink, Fluorescent Blue, Fluorescent Green, Fluorescent Purple, Berry, Indigo, Red, Coral, Tip Style Chisel, Standards Conforms to ASTM D 4239, Tip Size Chisel, Liquid, Package Quantity 10

Reviews