SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Liquid Highlighter Set, Chisel Tip Fluorescent Colors PK5

SHARPIE| Zoro #: G1245115| Mfr #: 24575PP

$6.73 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Style: ChiselInk Color: Fluorescent Green, Fluorescent Orange, Fluorescent Pink, Fluorescent Yellow, Turquoise BlueFeatures: Liquid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1245115 Mfr #: 24575PP
Tip Style: ChiselInk Color: Fluorescent Green, Fluorescent Orange, Fluorescent Pink, Fluorescent Yellow, Turquoise Blue
Features: LiquidItem: Highlighter Set
Tip Size: ChiselBarrel Type: Original
Country of Origin (subject to change): China

Description

Highlighter Set, Original, Ink Color Fluorescent Green, Fluorescent Orange, Fluorescent Pink, Fluorescent Yellow, Turquoise Blue, Tip Style Chisel, Tip Size Chisel, Liquid, Package Quantity 5

Reviews