BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Liquid Highlighter, Chisel Tip Orange PK12

SHARPIE| Zoro #: G0189716| Mfr #: 1754466

$11.60 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Style: ChiselInk Color: OrangeFeatures: Liquid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0189716 Mfr #: 1754466
Tip Style: ChiselInk Color: Orange
Features: LiquidItem: Highlighter
Tip Size: ChiselBarrel Type: Pen Style
Country of Origin (subject to change): China

Description

Highlighter, Pen Style, Ink Color Orange, Tip Style Chisel, Tip Size Chisel, Liquid, Package Quantity 12

Reviews