SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Liquid Highlighter, Chisel Tip Pink PK12

SHARPIE| Zoro #: G0189707| Mfr #: 1754464

$11.60 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Style: ChiselInk Color: PinkFeatures: Liquid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0189707 Mfr #: 1754464
Tip Style: ChiselInk Color: Pink
Features: LiquidItem: Highlighter
Tip Size: ChiselBarrel Type: Pen Style
Country of Origin (subject to change): China

Description

Highlighter, Pen Style, Ink Color Pink, Tip Style Chisel, Tip Size Chisel, Liquid, Package Quantity 12

Reviews