SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Liquid Highlighter, Chisel Tip Yellow PK12

SHARPIE| Zoro #: G0189691| Mfr #: 1754463

$11.49 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: HighlighterBarrel Type: Pen StyleTip Style: Chisel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0189691 Mfr #: 1754463
Item: HighlighterBarrel Type: Pen Style
Tip Style: ChiselInk Color: Yellow
Features: LiquidTip Size: Chisel
Country of Origin (subject to change): China

Description

Highlighter, Pen Style, Ink Color Yellow, Tip Style Chisel, Tip Size Chisel, Liquid, Package Quantity 12

Reviews