Highlighter Set, Chisel Tip Fluorescent Colors PK5

SHARPIE| Zoro #: G1107723| Mfr #: 27075

$2.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Style: ChiselInk Color: Fluorescent Yellow, Fluorescent Orange, Fluorescent Pink, Blue, Fluorescent GreenItem: Highlighter Set
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1107723 Mfr #: 27075
Tip Style: ChiselInk Color: Fluorescent Yellow, Fluorescent Orange, Fluorescent Pink, Blue, Fluorescent Green
Item: Highlighter SetTip Size: Chisel
Barrel Type: PocketStandards: Conforms to ASTM D 4248
Country of Origin (subject to change): United States

Description

Highlighter Set, Pocket, Ink Color Fluorescent Yellow, Fluorescent Orange, Fluorescent Pink, Blue, Fluorescent Green, Tip Style Chisel, Standards Conforms to ASTM D 4248, Tip Size Chisel, Package Quantity 5

Reviews