SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Highlighter, Chisel Tip Blue PK12

SHARPIE| Zoro #: G1016687| Mfr #: 27010

$6.52 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Style: ChiselInk Color: BlueItem: Highlighter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1016687 Mfr #: 27010
Tip Style: ChiselInk Color: Blue
Item: HighlighterTip Size: Chisel
Barrel Type: PocketStandards: Conforms to ASTM D 4244
Country of Origin (subject to change): United States

Description

Highlighter, Pocket, Ink Color Blue, Tip Style Chisel, Standards Conforms to ASTM D 4244, Tip Size Chisel, Package Quantity 12

Reviews