SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Highlighter, Chisel Tip Fluorescent Green PK12

SHARPIE| Zoro #: G1156014| Mfr #: 27026

$6.45 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Style: ChiselInk Color: Fluorescent GreenItem: Highlighter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1156014 Mfr #: 27026
Tip Style: ChiselInk Color: Fluorescent Green
Item: HighlighterTip Size: Chisel
Barrel Type: PocketStandards: Conforms to ASTM D 4247
Country of Origin (subject to change): United States

Description

Highlighter, Pocket, Ink Color Fluorescent Green, Tip Style Chisel, Standards Conforms to ASTM D 4247, Tip Size Chisel, Package Quantity 12

Reviews