Highlighter, Chisel Tip Fluorescent Yellow PK12

SHARPIE| Zoro #: G1432891| Mfr #: 27025

$6.45 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Style: ChiselInk Color: Fluorescent YellowItem: Highlighter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1432891 Mfr #: 27025
Tip Style: ChiselInk Color: Fluorescent Yellow
Item: HighlighterTip Size: Chisel
Barrel Type: PocketStandards: Conforms to ASTM D 4246
Country of Origin (subject to change): United States

Description

Highlighter, Pocket, Ink Color Fluorescent Yellow, Tip Style Chisel, Standards Conforms to ASTM D 4246, Tip Size Chisel, Package Quantity 12

Reviews