Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Retractable Highlighter, Micro Chisel Tip Fluorescent Yellow PK12

  • Zoro #: G0156904
  • Mfr #: 28025
$12.88 ($1.07/unit)
  • Tip Style: Micro Chisel
  • Standards: Conforms to ASTM D 4252
  • Features: Retractable
See full product details
Orders over $75 ship free.

Sharpie #28025 Specifications

  • Zoro #: G0156904
  • Mfr #: 28025
Tip Style: Micro Chisel Standards: Conforms to ASTM D 4252
Features: Retractable Tip Size: Chisel
Ink Color: Fluorescent Yellow Item: Highlighter
Marker Tip: Chisel Marker Ink Color: Yellow
Barrel Type: Pocket Point Type: Chisel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

We carry a variety of markers & highlighters for offices, schools, hospitals, or wherever you might need them at work. Sharpie Highlighter include characteristics like: Ink Color: Fluorescent Yellow, Tip Size: Micro Chisel.

Reviews of Sharpie #28025