SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Smear Guard Highlighter Set, Chisel Tip Fluorescent Colors PK6

SHARPIE| Zoro #: G0876346| Mfr #: 25076

$3.78 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Style: ChiselInk Color: Fluorescent Yellow, Fluorescent Orange, Yellow, Fluorescent Pink, Blue, Fluorescent GreenFeatures: Smear Guard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0876346 Mfr #: 25076
Tip Style: ChiselInk Color: Fluorescent Yellow, Fluorescent Orange, Yellow, Fluorescent Pink, Blue, Fluorescent Green
Features: Smear GuardItem: Highlighter Set
Tip Size: ChiselBarrel Type: Wide
Standards: Conforms to ASTM D 4241Country of Origin (subject to change): United States

Description

Highlighter Set, Wide, Ink Color Fluorescent Yellow, Fluorescent Orange, Yellow, Fluorescent Pink, Blue, Fluorescent Green, Tip Style Chisel, Standards Conforms to ASTM D 4241, Tip Size Chisel, Smear Guard, Package Quantity 6

Reviews