Smear Guard Highlighter, Chisel Tip Yellow

SHARPIE| Zoro #: G2318644| Mfr #: 25125PP

$1.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Style: ChiselInk Color: YellowFeatures: Smear Guard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2318644 Mfr #: 25125PP
Tip Style: ChiselInk Color: Yellow
Features: Smear GuardItem: Highlighter
Tip Size: ChiselBarrel Type: Wide
Standards: AP Certified NontoxicCountry of Origin (subject to change): United States

Description

Highlighter, Wide, Ink Color Yellow, Tip Style Chisel, Standards AP Certified Nontoxic, Tip Size Chisel, Smear Guard

Reviews