KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Industrial Permanent Marker, Fine Tip, Black, Pk12

SHARPIE| Zoro #: G0702161| Mfr #: 13601

$9.83 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: AP Certified Nontoxic
Color: Black
Tip Size: Fine
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0702161 Mfr #: 13601
Standards: AP Certified NontoxicColor: Black
Tip Size: FineTip Style: Fine
Country of Origin (subject to change): United States

Description

Industrial Permanent Marker, Tip Size Fine, Black, AP Certified Nontoxic, Package Quantity 12

Reviews