Liquid Pencil Refill, Black, 0.5mm, PK2

SHARPIE| Zoro #: G0394107| Mfr #: 1774687

$2.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0394107 Mfr #: 1774687
Lead Type: #2Color: Black
Item: Liquid Pencil RefillPoint Size: 0.5mm
Country of Origin (subject to change): China

Product Description

Liquid Pencil Refill, Lead Type #2, Color Black, Point Size 0.5mm, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.