BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Peel-Off China Marker, Standard Tip Red, Pk12

SHARPIE| Zoro #: G0156712| Mfr #: 2059

$6.69 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Size: StandardColor: RedFeatures: Erasable w/Damp Cloth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0156712 Mfr #: 2059
Tip Size: StandardColor: Red
Features: Erasable w/Damp ClothItem: Peel-Off China Marker
Standards: AP Certified NontoxicCountry of Origin (subject to change): United States

Description

Paint Crayons, China Marker, Marking Tool Color Family Reds, Marking Tool Surface Material Glass, Metal, Plastic, Marking Tool Tip Size Group Medium, Series China Marker, Marking Tool Tip Shape Bullet, Tip Size Standard, Red, Features Erasable w/Damp Cloth, Standards AP Certified Nontoxic, Package Quantity 12

Reviews