Peel-Off China Marker, Standard Tip, White, Pk12

SHARPIE| Zoro #: G0156755| Mfr #: 2060

$6.70 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features:Item: Peel-Off China MarkerTip Size:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0156755 Mfr #: 2060
Features: Item: Peel-Off China Marker
Tip Size: Standards:
Color: Country of Origin (subject to change): United States

Description

Paint Crayons, China Marker, Marking Tool Color Family Whites, Marking Tool Surface Material Glass, Metal, Plastic, Marking Tool Tip Size Group Medium, Series China Marker, Marking Tool Tip Shape Round, Tip Size Standard, White, Features Erasable w/Damp Cloth, Standards AP Certified Nontoxic, Package Quantity 12

Reviews