Peel-Off China Marker, Standard Tip, Yellow, Pk12

SHARPIE| Zoro #: G0156746| Mfr #: 2083

$8.21 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: yellow
Tip Size: Standard
Features: Erasable w/Damp Cloth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0156746 Mfr #: 2083
Color: yellowTip Size: Standard
Features: Erasable w/Damp ClothStandards: AP Certified Nontoxic
Item: Peel-Off China MarkerCountry of Origin (subject to change): United States

Description

Peel-Off China Marker, Tip Size Standard, Yellow, Features Erasable w/Damp Cloth, AP Certified Nontoxic, Package Quantity 12

Reviews