Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Permanent Marker, Fine Tip, PK12

  • Zoro #: G0156457
  • Mfr #: 30001
$10.74 ($0.90/unit)
  • Tip Size: Fine
  • Waterproof: Yes
  • Marker Cap: Capped
See full product details
Orders over $75 ship free.

Sharpie #30001 Specifications

  • Zoro #: G0156457
  • Mfr #: 30001
Tip Size: Fine Waterproof: Yes
Marker Cap: Capped Features: Capped
Standards: AP Certified Nontoxic Ink Color: Black
Item: Permanent Marker Marker Ink Color: Black
Marker Tip: Fine Point Type: Bullet
Barrel Type: Original Washable: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The markers & highlighters come in variety of colors to choose from. Here is some additional information about Sharpie Permanent Marker. Ink Color: Black, Tip Size: Fine.

Reviews of Sharpie #30001