Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Permanent Marker, Ultra Fine Tip Blue PK12

  • Zoro #: G0189411
  • Mfr #: 1735792
$20.90 ($1.74/unit)
  • Standards: AP Certified Nontoxic
  • Marker Ink Color: Blue
  • Tip Size: Extra Fine
See full product details
Orders over $75 ship free.

Sharpie #1735792 Specifications

  • Zoro #: G0189411
  • Mfr #: 1735792
Standards: AP Certified Nontoxic Marker Ink Color: Blue
Tip Size: Extra Fine Features: Retractable
Marker Cap: Capped Marker Tip: Ultra Fine
Ink Color: Blue Waterproof: Yes
Item: Permanent Marker Point Type: Needle
Barrel Type: Original Washable: No
Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

We carry a variety of markers & highlighters for offices, schools, hospitals, or wherever you might need them at work. Here are some important details for Sharpie Permanent Marker. Ink Color: Blue, Tip Size: Ultra Fine.

Reviews of Sharpie #1735792