KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Permanent Marker, Chisel Tip Black

SHARPIE| Zoro #: G0156764| Mfr #: 15101PP

$1.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Waterproof: Yes
Standards: AP Certified Nontoxic
Ink Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0156764 Mfr #: 15101PP
Waterproof: YesStandards: AP Certified Nontoxic
Ink Color: BlackTip Size: Chisel
Country of Origin (subject to change): United States

Description

Permanent Marker, Black, Tip Size Chisel, Waterproof Yes, Standards AP Certified Nontoxic

Reviews