Sharpie
Permanent Marker, Fine, AP Certified
- Zoro #: G2153297
- Mfr #: 2029672
Hover or click to zoom Tap to zoom
Key Features
- Marker Tip: Fine
- Tip Size: Fine
- Marker Ink Color: Blue
- Waterproof: Yes
- Features: Open Stock
- Standards: AP Certified Nontoxic
- Ink Color: Sapphire
- Product Type: Permanent Marker
$2.95
Subtotal: $2.95
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SHARPIE Metallic Chisel Tip Permanent Marker, Medium Chisel Tip, Silver, PK12 PK 2089638
- SHARPIE Permanent Marker, Fine Tip Red PK12, Marker Cap: Capped 32702
- SHARPIE Marker, Sharpie, Twin, Ast, PK4 32174PP
- SHARPIE Cosmic Color Permanent Markers, Medium Bullet Tip, Asstd Colors, PK24 2033573
- SHARPIE Mean Streak Marking Stick, Broad Bullet Tip, Yellow 85005
- SHARPIE Sharpie S-Note Creative Markers - Assorted Color - Pack of 12 SAN2117329
- SHARPIE Permanent Marker, Brush Tip, Assorted, PK12 1810704
- SHARPIE Marker, Sharpie Paint, White 35568
- SHARPIE Sharpie Sil Fine Pt Can 36Ct 9597
- GARVEY Pricemarker Kit, 2-Line, 7/line, 5/8x13/16 090941
- C.H. HANSON 6.8 in. L China Marker Red 1 pc 10390
- Sharpie Permanent Markers