KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retractable Permanent Marker Set, Fine Tip Assorted PK12

SHARPIE| Zoro #: G2159351| Mfr #: 32726PP

$4.85 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Retractable
Waterproof: Yes
Tip Size: Fine
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2159351 Mfr #: 32726PP
Features: RetractableWaterproof: Yes
Tip Size: FineItem: Permanent Marker Set
Standards: AP Certified NontoxicInk Color: Black, Blue, Red
Country of Origin (subject to change): China

Description

Permanent Marker Set, Black, Blue, Red, Tip Size Fine, Waterproof Yes, Features Retractable, Standards AP Certified Nontoxic, Package Quantity 3

Reviews