KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Permanent Marker, Fine Tip Red PK12

SHARPIE| Zoro #: G0156466| Mfr #: 30002

$11.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Permanent Marker
Features: Capped
Tip Size: Fine
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0156466 Mfr #: 30002
Item: Permanent MarkerFeatures: Capped
Tip Size: FineWaterproof: Yes
Standards: AP Certified NontoxicInk Color: Red
Country of Origin (subject to change): United States

Description

Permanent Marker, Red, Tip Size Fine, Waterproof Yes, Features Capped, Standards AP Certified Nontoxic, Package Quantity 12

Reviews