KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Permanent Marker, Fine Tip Red PK12

SHARPIE| Zoro #: G0156843| Mfr #: 32702

$19.02 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Retractable
Waterproof: Yes
Tip Size: Fine
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0156843 Mfr #: 32702
Features: RetractableWaterproof: Yes
Tip Size: FineItem: Permanent Marker
Standards: AP Certified NontoxicInk Color: Red
Country of Origin (subject to change): China

Description

Permanent Marker, Red, Tip Size Fine, Waterproof Yes, Features Retractable, Standards AP Certified Nontoxic, Package Quantity 12

Reviews