BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Permanent Marker Set, Fine Tip Assorted PK12

SHARPIE| Zoro #: G0440587| Mfr #: 30075PP

$9.48 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Permanent Marker SetFeatures: Smear-Resistant, Fast-DryingWaterproof: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0440587 Mfr #: 30075PP
Item: Permanent Marker SetFeatures: Smear-Resistant, Fast-Drying
Waterproof: YesStandards: AP Certified Nontoxic
Tip Size: FineInk Color: Black, Blue, Green, Red, Brown, Orange, Purple, Berry, Turquoise, Aqua, Lime
Country of Origin (subject to change): United States

Description

Permanent Marker Set, Black, Blue, Green, Red, Brown, Orange, Purple, Berry, Turquoise, Aqua, Lime, Tip Size Fine, Waterproof Yes, Features Smear-Resistant, fast-drying, Standards AP Certified Nontoxic, Package Quantity 12

Reviews