Sharpie

Permanent Marker, Oversized Chisel Tip Black PK12

Hover or click to zoom Tap to zoom
Key Features
  • Item: Industrial Marker
  • Ink Color: Black
  • Tip Size: Ultra Bold
  • Barrel Type: Durable Aluminum
  • Point Type: Chisel
  • Marking Tool Base Material: Ink
  • Tip Style: Oversized Chisel
  • Marking Tool Product Group: Industrial Markers
See full product details
$43.99
Pk of 12, $3.67/ea
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Tip Size Ultra Bold
Marking Tool Tip Size Group Jumbo
Tip Size Group Ultra Bold

Details

Item Industrial Marker
Ink Color Black
Barrel Type Durable Aluminum
Point Type Chisel
Marking Tool Base Material Ink
Tip Style Oversized Chisel
Marking Tool Product Group Industrial Markers
Color Black
Marking Tool Color Family Blacks
Standards AP Certified Nontoxic
Marker Type Permanent
Features Fade-Resistant
Marking Tool Surface Material Cardboard, Fabric, Metal, Plastic, Stone, Wood
Marking Tool Tip Shape Chisel
Green Certification or Other Recognition AP Certified Nontoxic
Product Type Ink Marker
Dry Time 5 to 30 sec
Tip Material Fiber
Actuation Type Standard
Specialty Environment or Surface Conditions General Purpose
Reversible (MERCH) No

Description

Industrial Marker, Actuation Type Capillary, Dry Erase (MERCH) No, Dry Time 5 to 30 sec, Extended Tip (MERCH) Not Applicable, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Marking Tip Shape Chisel, Maximum Application Temperature Not Applicable, Minimum Application Temperature Not Applicable, Pigment Maximum Surface Temperature Not Applicable, Pigment Color Black, Pigment Material Ink, Pigment Permanence Permanent, Product Type Ink Marker

    Restrictions and Compliance

    • Hazardous material

    Reviews of Sharpie #44001