KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retractable Permanent Marker Set, Ultra Fine Tip PK8

SHARPIE| Zoro #: G0372041| Mfr #: 1742025

$12.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Waterproof: Yes
Item: Permanent Marker Set
Ink Color: Black, Blue, Red, Green, Lime, Tangerine, Turquoise, Aqua
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0372041 Mfr #: 1742025
Waterproof: YesItem: Permanent Marker Set
Ink Color: Black, Blue, Red, Green, Lime, Tangerine, Turquoise, AquaFeatures: Retractable
Standards: AP Certified NontoxicTip Size: Ultra Fine
Country of Origin (subject to change): Korea, Republic of

Description

Permanent Marker Set, Black, Blue, Red, Green, Lime, Tangerine, Turquoise, Aqua, Tip Size Ultra Fine, Waterproof Yes, Features Retractable, Standards AP Certified Nontoxic, Package Quantity 8

Reviews