Permanent Marker, Ultra Fine Tip Black

SHARPIE |Zoro #: G1298656|Mfr #: 1735799

$2.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1298656 Mfr #: 1735799
Waterproof: YesInk Color: Black
Features: RetractableStandards: AP Certified Nontoxic
Tip Size: Ultra FineItem: Permanent Marker
Country of Origin (subject to change): South Korea

Product Description

Permanent Marker, Black, Tip Size Ultra Fine, Waterproof Yes, Features Retractable, Standards AP Certified Nontoxic

Product Reviews

Save 15% when you sign up for Z-mail.