KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Permanent Marker, Ultra Fine Tip Black PK12

SHARPIE| Zoro #: G0135082| Mfr #: 37001

$9.41 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Waterproof: Yes
Features: Capped
Tip Size: Ultra Fine
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0135082 Mfr #: 37001
Waterproof: YesFeatures: Capped
Tip Size: Ultra FineItem: Permanent Marker
Standards: AP Certified NontoxicInk Color: Black
Country of Origin (subject to change): United States

Description

Permanent Marker, Black, Tip Size Ultra Fine, Waterproof Yes, Features Capped, Standards AP Certified Nontoxic, Package Quantity 12

Reviews