KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Permanent Marking Stick, Bullet Tip Yellow PK12

SHARPIE| Zoro #: G0189673| Mfr #: 85005

$49.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Size: Bullet
Ink Color: Yellow
Standards: AP Certified Nontoxic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0189673 Mfr #: 85005
Tip Size: BulletInk Color: Yellow
Standards: AP Certified NontoxicFeatures: Marks On Wet/Oily Surfaces, Resists Fading
Item: Permanent Marking StickWaterproof: Yes
Country of Origin (subject to change): United States

Description

Permanent Marking Stick, Yellow, Tip Size Bullet, Waterproof Yes, Features Marks On Wet/Oily Surfaces, Resists Fading, Standards AP Certified Nontoxic, Package Quantity 12

Reviews