Retractable Permanent Pen, Fine 0.5 mm, Black PK12

SHARPIE| Zoro #: G0189357| Mfr #: 1753178

$29.66 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pen Type: Retractable
Ink Color: Black
Barrel Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0189357 Mfr #: 1753178
Pen Type: RetractableInk Color: Black
Barrel Color: BlackPoint Size: 0.5 mm
Item: Permanent PenBarrel Material: Plastic
Features: Water Resistant InkGrip: Smooth
Point Type: FineCountry of Origin (subject to change): Korea, Republic of

Description

Permanent Pen, Retractable, Point Size 0.5 mm, Point Type Fine, Ink Color Black, Barrel Material Plastic, Barrel Color Black, Pen Grip Contoured Cushion, Features Water Resistant Ink, Package Quantity 12

Reviews