Stick Permanent Pen, Fine 0.5 mm, Black PK12

SHARPIE| Zoro #: G0158374| Mfr #: 1742663

$15.79 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Water Resistant InkItem: Permanent PenBarrel Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0158374 Mfr #: 1742663
Features: Water Resistant InkItem: Permanent Pen
Barrel Material: PlasticGrip: Smooth
Ink Color: BlackBarrel Color: Silver/Gray
Pen Type: StickPoint Size: 0.5 mm
Point Type: FineCountry of Origin (subject to change): Japan

Description

Plastic Point Stick Permanent Water Resistant Pen, Black Ink, Fine, Dozen

Reviews