KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stick Permanent Pen, Fine 0.5 mm, Blue PK12

SHARPIE| Zoro #: G0158383| Mfr #: 1742664

$14.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Water Resistant Ink
Grip: Smooth
Barrel Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0158383 Mfr #: 1742664
Features: Water Resistant InkGrip: Smooth
Barrel Material: PlasticInk Color: Blue
Point Size: 0.5 mmPen Type: Stick
Barrel Color: Silver/GrayPoint Type: Fine
Country of Origin (subject to change): Japan

Description

Plastic Point Stick Permanent Water Resistant Pen, Blue Ink, Fine, Dozen

Reviews